https://www.bdiexpress.com/medias/INDUSTCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMjd8aW1hZ2UvanBlZ3xhR1ZoTDJnNFppOHhNRE0zTXpJNE1UQTROelV4T0M5SlRrUlZVMVJEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJlYzlkMzNmMzc3YzQyNDA1NmMzYzQ2NWRjODRmZjdjYmRjYmU5Y2JhMzU1MjQxMmM5Njc5ZWZhY2RhNDQxZmM
https://www.bdiexpress.com/medias/INDUSTCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMjd8aW1hZ2UvanBlZ3xhR1ZoTDJnNFppOHhNRE0zTXpJNE1UQTROelV4T0M5SlRrUlZVMVJEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJlYzlkMzNmMzc3YzQyNDA1NmMzYzQ2NWRjODRmZjdjYmRjYmU5Y2JhMzU1MjQxMmM5Njc5ZWZhY2RhNDQxZmM
TSUBAKI
TSUBAKI
40-3 RIV
TSUBAKI TSUBAKI
Description
40-3 RIV ROLLER CHAIN ; 3 STRAND 1/2" PITCH RIVETED 10FT/BOX
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40-3RB
BDI #
17166654
Details
47.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-3-RIV/p/17166654
Your Price
$ 47.09 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.614
EAN
0097039172747
Product Group - BDI
M02290
Chain Size
40-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

