https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNjV8aW1hZ2UvanBlZ3xhRGhsTDJoak5TOHhNREl5T0RrNU1UWTRPRGN6TkM5SlRrUllXRmhEU0U1WVdGaGZObDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBhYmNmYTFkOWZjZjI1NTUzMWJlNzIxZmU2MjIzNWE3OTRiZDZhYjI0Njg1NjcwOTY3MWIwOWQ3ZTM1NjA2YWI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNjV8aW1hZ2UvanBlZ3xhRGhsTDJoak5TOHhNREl5T0RrNU1UWTRPRGN6TkM5SlRrUllXRmhEU0U1WVdGaGZObDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBhYmNmYTFkOWZjZjI1NTUzMWJlNzIxZmU2MjIzNWE3OTRiZDZhYjI0Njg1NjcwOTY3MWIwOWQ3ZTM1NjA2YWI
TSUBAKI
TSUBAKI
40-6 RIV 10FT
TSUBAKI TSUBAKI
Description
40-6RB ; POR 40-6 RIV
Roller Chain; 40-6 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40-6RB
BDI #
903481
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-6-RIV-10FT/p/903481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.18
EAN
0696223004002
Product Group - BDI
M02290
Chain Size
40-6
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40-6 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

