

TSUBAKI
TSUBAKI
40 LAMBDA-D RIV 10FT
TSUBAKI TSUBAKI
Description
40 LAMBDA-D RIV 10FT CHAIN ; 1/2" PITCH LUBE FREE 10FT/BOX
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Part #
40LAMRB
BDI #
17166627
Details
64.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-LAMBDA-D-RIV-10FT/p/17166627
Your Price
$ 64.79 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.204
EAN
0097039219671
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Specification
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Long Description
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia