https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
40 RIV SD 10FT
RENOLD RENOLD
Description
40 RIV SD 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 15/32" Plate Height; Curved; 5/32" Pin Diameter
Part #
SD40A1X10FT
BDI #
19304798
Details
5.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-RIV-SD-10FT/p/19304798
Your Price
$ 5.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.019
EAN
0673766703180
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.417
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 15/32" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

