https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjN8aW1hZ2UvanBlZ3xhR1ptTDJobFppOHhNREl5T0RJME1UWTVORGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYzhmZDZhZDhmNDAxZDk4MDM0NWEyZGExMTdlYTBkOTQ1NjZmZDc1YWY0Mzk1YmJjZGE1Nzk2Y2VlZjI0NDlm
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjN8aW1hZ2UvanBlZ3xhR1ptTDJobFppOHhNREl5T0RJME1UWTVORGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYzhmZDZhZDhmNDAxZDk4MDM0NWEyZGExMTdlYTBkOTQ1NjZmZDc1YWY0Mzk1YmJjZGE1Nzk2Y2VlZjI0NDlm
REXNORD
REXNORD
40B-3 C/L
REXNORD REXNORD
Description
40B-3 CL CONNECTING LINK ; POR
Chain Link; 40B-3 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Curved; 22.89MM Pin Diameter
Part #
1601310
BDI #
18138086
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40B-3-C-L/p/18138086
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
40B-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 40B-3 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Curved; 22.89MM Pin Diameter
Pin Diameter
0.901 Inch | 22.89 Millimeter
Plate Thickness
0.346 Inch | 8.8 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.55 Inch | 39.37 Millimeter
Plate Height
2.028 Inch | 51.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

