https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-A1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDODVPVEF6TXpVeU5qYzJNemd5TDBsT1JGaFlXRU5JVGt4TFdGOURURjh4WDFORFgxTlVSRjlCTVY4ek1EQllNekF3TG1wd1p3fGNmNDBhOTIwZmFlMjNjMTZjNTdmYjQzY2EwZGQyOThlNDMwMGM5ZmRkM2ViODIwMzQ3NDUyNzE5MGI1MTc5ZTI
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-A1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTF8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDODVPVEF6TXpVeU5qYzJNemd5TDBsT1JGaFlXRU5JVGt4TFdGOURURjh4WDFORFgxTlVSRjlCTVY4ek1EQllNekF3TG1wd1p3fGNmNDBhOTIwZmFlMjNjMTZjNTdmYjQzY2EwZGQyOThlNDMwMGM5ZmRkM2ViODIwMzQ3NDUyNzE5MGI1MTc5ZTI
REXNORD
REXNORD
41-1 A1 C/L SC SFPK
REXNORD REXNORD
Description
41-1 A1 C/L SC SFPK ; 41-A1 SPR CL SF PK
Connecting Link; 41; Spring Clip; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.38" Plate Height; 9/64" Pin Diameter; Curved
Part #
0841995
BDI #
18146246
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/41-1-A1-C-L-SC-SFPK/p/18146246
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
41
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit | With A1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Connecting Link; 41; Spring Clip; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.38" Plate Height; 9/64" Pin Diameter; Curved
Roller Width
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.306 Inch | 7.77 Millimeter
Plate Height
0.38 Inch | 9.652 Millimeter
Pin Diameter
0.141 Inch | 3.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

