https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzh8aW1hZ2UvanBlZ3xhRFZsTDJnMk1TOHhNREl5T0RJME9UYzFOVFkzT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5OGFmYTBjMzA5NzcwNjU0YTY5ZGI1NTAzNzFjNjRhZjMyZTYxODk1NTFkYzc4ZmRkODViZjU1YTkxNDJkZWQy
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzh8aW1hZ2UvanBlZ3xhRFZsTDJnMk1TOHhNREl5T0RJME9UYzFOVFkzT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5OGFmYTBjMzA5NzcwNjU0YTY5ZGI1NTAzNzFjNjRhZjMyZTYxODk1NTFkYzc4ZmRkODViZjU1YTkxNDJkZWQy
DRIVES
DRIVES
41 R/L POLYBAG
DRIVES DRIVES
Description
41 R/L POLYBAG ROLLER LINK
Chain Link; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
Part #
DRV-41 RL LK
BDI #
300709
Details
2.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/41-R-L-POLYBAG/p/300709
Your Price
$ 2.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
EAN
0642051546726
Product Group - BDI
M02122
Chain Size
41
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
41 ROLLER LINK POLYBAG
Manufacturer Internal Number
54672
Weight / LBS
0.0161
Long Description
Chain Link; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Height
0.382 Inch | 9.703 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.252 Inch | 6.401 Millimeter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

