https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA
TSUBAKI
TSUBAKI
42 RIV X 86.5IN 173P
TSUBAKI TSUBAKI
Description
42 RIV X 86.5IN 173P ROLLER CHAIN ; RLR LINK BOTH ENDS
Roller Chain; 42 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 3/16" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Part #
42 RIV X 86.5IN 173P
BDI #
24895480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/42-RIV-X-86-5IN-173P/p/24895480
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
42
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
173 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 42 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 3/16" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Plate Height
0.386 Inch | 9.804 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Pin Diameter
0.143 Inch | 3.632 Millimeter
Plate Thickness
0.04 Inch | 1.016 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

