https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRE0wTnpJME5USTBNRE0xTUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw3NWQzZWQ4Y2ZiNmYwNzlkMTMzYTU2NTE1N2UyNTZjYzFiMWY4YTExMjlmNjU5OTQ5NTc4NzNkMzBlMjc0MjM1
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRE0wTnpJME5USTBNRE0xTUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw3NWQzZWQ4Y2ZiNmYwNzlkMTMzYTU2NTE1N2UyNTZjYzFiMWY4YTExMjlmNjU5OTQ5NTc4NzNkMzBlMjc0MjM1
TSUBAKI
TSUBAKI
43-PL
TSUBAKI TSUBAKI
Description
43-PL PIN LINK
Chain Link; 43 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.134" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Part #
43PL
BDI #
20885562
Details
1.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/43-PL/p/20885562
Your Price
$ 1.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0097039933102
Product Group - BDI
M02122
Chain Size
43
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 43 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.134" Roller Width; 0.04" Plate Thickness; 0.386" Plate Height; Curved; 0.143" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.386 Inch | 9.804 Millimeter
Plate Thickness
0.04 Inch | 1.016 Millimeter
Pin Diameter
0.143 Inch | 3.632 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Roller Width
0.134 Inch | 3.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

