https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzh8aW1hZ2UvanBlZ3xhRFZsTDJnMk1TOHhNREl5T0RJME9UYzFOVFkzT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5OGFmYTBjMzA5NzcwNjU0YTY5ZGI1NTAzNzFjNjRhZjMyZTYxODk1NTFkYzc4ZmRkODViZjU1YTkxNDJkZWQy
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzh8aW1hZ2UvanBlZ3xhRFZsTDJnMk1TOHhNREl5T0RJME9UYzFOVFkzT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5OGFmYTBjMzA5NzcwNjU0YTY5ZGI1NTAzNzFjNjRhZjMyZTYxODk1NTFkYzc4ZmRkODViZjU1YTkxNDJkZWQy
DIAMOND CHAIN
DIAMOND CHAIN
435X1/2 R/L
DIAMOND CHAIN DIAMOND CHAIN
Description
435X1/2 R/L ; CHAIN ROLLER LINK
Chain Link; 435X1/2 Chain Size; Riveted; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
Part #
A-8235
BDI #
20855176
Details
10.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/435X1-2-R-L/p/20855176
Your Price
$ 10.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
0716647133536
Product Group - BDI
M02122
Chain Size
435X1/2
Basic Construction
Riveted
Component
Roller Link
Chain Series
Non Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.11
Long Description
Chain Link; 435X1/2 Chain Size; Riveted; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.562 Inch | 14.275 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

