Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

435X3/8 R/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzh8aW1hZ2UvanBlZ3xhRFZsTDJnMk1TOHhNREl5T0RJME9UYzFOVFkzT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5OGFmYTBjMzA5NzcwNjU0YTY5ZGI1NTAzNzFjNjRhZjMyZTYxODk1NTFkYzc4ZmRkODViZjU1YTkxNDJkZWQy
20855248 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

435X3/8 R/L

Description

435X3/8 R/L ; CHAIN ROLLER LINK

Chain Link; 435X3/8 Chain Size; Riveted; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 3/8" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter

Part #

A-8535

BDI #
20855248

Details

12.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.044
EAN
0716647156016
Product Group - BDI
M02122
Chain Size
435X3/8
Basic Construction
Riveted
Component
Roller Link
Chain Series
Non Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.097
Long Description
Chain Link; 435X3/8 Chain Size; Riveted; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 3/8" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
Roller Diameter
0.562 Inch | 14.275 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh