https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjB8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNREl5T0RJMU1EQTRNek0xT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58MzBhMjExOTI2OTJhMmE3OTc4MjI4M2ZhNDg4NmVkZTQ2OTY3ZjFiODNiYTBiZDYxNzQ0ZGE4MWZjYTI0MzA4MA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjB8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNREl5T0RJMU1EQTRNek0xT0M5SlRrUllXRmhEU0U1TVMxaGZVa3hmTVY5U1ZsUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58MzBhMjExOTI2OTJhMmE3OTc4MjI4M2ZhNDg4NmVkZTQ2OTY3ZjFiODNiYTBiZDYxNzQ0ZGE4MWZjYTI0MzA4MA
DIAMOND CHAIN
DIAMOND CHAIN
47SS R/L
DIAMOND CHAIN DIAMOND CHAIN
Description
47SS R/L ; CHAIN ROLLER LINK
Chain Link; 47 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Part #
AAU-8147
BDI #
20854928
Details
5.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/47SS-R-L/p/20854928
Your Price
$ 5.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
EAN
0716647150380
Weight / US pound
0
Product Group - BDI
M02122
Chain Size
47
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 47 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Plate Height
0.138 Inch | 3.505 Millimeter
Pin Diameter
0.062 Inch | 1.575 Millimeter
Plate Thickness
0.015 Inch | 0.381 Millimeter
Roller Diameter
0.09 Inch | 2.286 Millimeter
Roller Width
0.072 Inch | 1.829 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


