

DRIVES
DRIVES
50-2 RIV 50FT
DRIVES DRIVES
Description
50-2 RIV 50FT ROLLER CHAIN ; SMALL PITCH PRECISION 50FT/BOX
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Part #
DRV-50-2R-50FT
BDI #
300634
Details
44.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-2-RIV-50FT/p/300634
Your Price
$ 44.70 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.736
EAN
0642051465096
Product Group - BDI
M02290
Chain Size
50-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
50-2R 050 FT REEL BOXED
Manufacturer Internal Number
46509
Weight / LBS
1.406
Long Description
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.376 Inch | 9.55 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh