https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
RENOLD
RENOLD
50-5 RIV 10FT
RENOLD RENOLD
Description
50-5 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 50-5 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
50A5X10FT
BDI #
17281593
Details
199.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-5-RIV-10FT/p/17281593
Your Price
$ 199.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.153
EAN
6623900534242
Product Group - BDI
M02290
Chain Size
50-5
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
3.35
Long Description
Roller Chain; 50-5 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.37 Inch | 9.4 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

