https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
TSUBAKI
TSUBAKI
50-5 RIV 10FT
TSUBAKI TSUBAKI
Description
50-5 RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 50-5 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-5RB
BDI #
903497
Details
189.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-5-RIV-10FT/p/903497
Your Price
$ 189.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.43
EAN
0097039173218
Product Group - BDI
M02290
Chain Size
50-5
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 50-5 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

