https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-5-SC-STD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzF8aW1hZ2UvanBlZ3xhRGhoTDJoa01pOHhNREEzTmpZeE1Ua3pOakk0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTlY5VFExOVRWRVJmTXpBd1dETXdNQzVxY0djfDg4OWM4M2FhNTkyMTc3OTI2NjgyMTM1ODEwY2JkZGYyNjk4OWRjMGFhNTBkZTc3OTVmOTFlMzdiZjhmYWJjZjQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-5-SC-STD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzF8aW1hZ2UvanBlZ3xhRGhoTDJoa01pOHhNREEzTmpZeE1Ua3pOakk0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTlY5VFExOVRWRVJmTXpBd1dETXdNQzVxY0djfDg4OWM4M2FhNTkyMTc3OTI2NjgyMTM1ODEwY2JkZGYyNjk4OWRjMGFhNTBkZTc3OTVmOTFlMzdiZjhmYWJjZjQ
RENOLD
RENOLD
50-5 SC C/L
RENOLD RENOLD
Description
50-5 SC C/L CONNECTING LINK ; SPRING CLIP TYPE
Chain Link; 50-5 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
50A5S26I
BDI #
17281592
Details
41.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-5-SC-C-L/p/17281592
Your Price
$ 41.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.556
EAN
6623900534211
Product Group - BDI
M02122
Chain Size
50-5
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
3.43
Long Description
Chain Link; 50-5 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.37 Inch | 9.4 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

