https://www.bdiexpress.com/medias/INDUSTCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxOTh8aW1hZ2UvanBlZ3xhR0k0TDJnd01pOHhNRE0wT0RjMU1UTTFOVGt6TkM5SlRrUlZVMVJEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDk3ODI4MDUxN2ZiOGVlZDg4OGYwOGVjZmE5YjZlMzI0ZmNhYTY3ZTUwNjgzZTMwMjMyNDNiMzhkNTk5ZWUyNGE
https://www.bdiexpress.com/medias/INDUSTCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxOTh8aW1hZ2UvanBlZ3xhR0k0TDJnd01pOHhNRE0wT0RjMU1UTTFOVGt6TkM5SlRrUlZVMVJEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDk3ODI4MDUxN2ZiOGVlZDg4OGYwOGVjZmE5YjZlMzI0ZmNhYTY3ZTUwNjgzZTMwMjMyNDNiMzhkNTk5ZWUyNGE
TSUBAKI
TSUBAKI
50-8 RIV X 466P
TSUBAKI TSUBAKI
Description
50-8 RIV X 466P ROLLER CHAIN ; 50 ANSI 0.625" PITCH 8 STRAND
Roller Chain; 50-8 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-8 RIV X 466P
BDI #
25855903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-8-RIV-X-466P/p/25855903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
50-8
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
8
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
466 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 50-8 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


