Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50 D-LAMBDA RIV 100FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
904682 Roller Chains 

TSUBAKI TSUBAKI

50 D-LAMBDA RIV 100FT

Description

50 D-LAMBDA RIV 100FT DRIVE CHAIN ; 5/8 PITCH 1 STRAND 100/REEL

Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter

Part #

50LAMR100

BDI #
904682

Details

77.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 77.03 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.336
EAN
0097039219732
Product Group - BDI
M02290
Chain Size
50
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Self Lubricating | Sintered Bushing
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Other Features
Lambda Series | Maintenance Free
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh