https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwOXxpbWFnZS9qcGVnfGFEZ3pMMmhsTlM4eE1ESXlPREl6T0RNNE5URTRNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwSlNRVk5UWHpNd01IZ3pNREF1YW5CbnxkZWVhMjBmNTA0ZjQzYjdiNDBiNDA1NjhhMzU0ZmQ2NWVkOGU1M2U3YjNkY2NlNDlhNWY2ZDAwNmMxNzZmZmQ1
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwOXxpbWFnZS9qcGVnfGFEZ3pMMmhsTlM4eE1ESXlPREl6T0RNNE5URTRNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwSlNRVk5UWHpNd01IZ3pNREF1YW5CbnxkZWVhMjBmNTA0ZjQzYjdiNDBiNDA1NjhhMzU0ZmQ2NWVkOGU1M2U3YjNkY2NlNDlhNWY2ZDAwNmMxNzZmZmQ1
DIAMOND CHAIN
DIAMOND CHAIN
520H BRASS 130P
DIAMOND CHAIN DIAMOND CHAIN
Description
520H BRASS 130P ; ROLLER CHAIN
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Heavy Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 19/32" Plate Height; Curved; 0.214" Pin Diameter
Part #
X-13548-130P
BDI #
24344664
Details
229.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/520H-BRASS-130P/p/24344664
Your Price
$ 229.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.511
EAN
0716647575961
Product Group - BDI
M02290
Chain Size
520
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Brass
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
130 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Manufacturer Item Number
X-13548-130P
Weight / LBS
5.5798
Long Description
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Heavy Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 19/32" Plate Height; Curved; 0.214" Pin Diameter
Roller Width
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.214 Inch | 5.436 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

