RENOLD
RENOLD
6.0P 15K SBP 10FT
RENOLD RENOLD
Description
6.0P 15K SBP CHAIN 10FT ; 6.0P 15K SBP CHAIN 10FT
Roller Chain; 145241/16 Chain Size; Riveted; 152.4MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Part #
14524116X10FT
BDI #
17281313
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/6-0P-15K-SBP-10FT/p/17281313
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
15.985
Product Group - BDI
M02290
Chain Size
145241/16
Basic Construction
Riveted
Component
Chain
Chain Series
Solid Bearing Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
4.133
Long Description
Roller Chain; 145241/16 Chain Size; Riveted; 152.4MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Pin Diameter
0.748 Inch | 19 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.201 Inch | 5.1 Millimeter
Roller Width
0.748 Inch | 19 Millimeter
Roller Diameter
1.874 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


