https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTh8aW1hZ2UvanBlZ3xhRFJpTDJnd015OHhNRGMyTmpjMk1qVTNNemcxTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBmZDg3NzhiMjI3MjM5ZTRmYWIxM2NjMWUzNzY1N2Y3YjY2Yjc1NzQ0NzM1ODUzYWFjNGNjOTg3YzRkNjMyOTE
https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTh8aW1hZ2UvanBlZ3xhRFJpTDJnd015OHhNRGMyTmpjMk1qVTNNemcxTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBmZDg3NzhiMjI3MjM5ZTRmYWIxM2NjMWUzNzY1N2Y3YjY2Yjc1NzQ0NzM1ODUzYWFjNGNjOTg3YzRkNjMyOTE
TSUBAKI
TSUBAKI
60-8 RIV 10FT
TSUBAKI TSUBAKI
Description
60-8 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 60-8 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-8 RIV 10FT
BDI #
22376877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-8-RIV-10FT/p/22376877
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.66
EAN
0097039544001
Product Group - BDI
M02290
Chain Size
60-8
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
8
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
60-8RB
Weight / LBS
8.09
Long Description
Roller Chain; 60-8 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

