

RINGBALL
RINGBALL
60-H C/L PREMIUM
RINGBALL RINGBALL
Description
C/L 60-H PREMIUM CHAIN CONNECTING LINK ; ANSI HEAVY DUTY
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.128" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-H C/L PREMIUM
BDI #
20458450
Details
4.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-H-C-L-PREMIUM/p/20458450
Your Price
$ 4.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0623647369837
Product Group - BDI
M02122
Chain Size
60
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://ringball.com
Long Description
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.128" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh