https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFHRTFMMmhoTkM4eE1EVXdOams0T0RjeE5qQTJNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmTXpBd2VETXdNQzVxY0djfGI3OTEwN2ZhZDU0ZDI3ZTFhMjI5OWU4YzVhNjhiNTE1NGFlZTkyODY2MjdjMzYzZTMzMjAyZjUwOTIyNzFiNzI
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFHRTFMMmhoTkM4eE1EVXdOams0T0RjeE5qQTJNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmTXpBd2VETXdNQzVxY0djfGI3OTEwN2ZhZDU0ZDI3ZTFhMjI5OWU4YzVhNjhiNTE1NGFlZTkyODY2MjdjMzYzZTMzMjAyZjUwOTIyNzFiNzI
TSUBAKI
TSUBAKI
604R/TR/3L
TSUBAKI TSUBAKI
Description
604R/TR/3L ROLLER CHAIN PER PITCH
Roller Chain; 604R Chain Size; Riveted; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.31" Roller Width; 1/4" Plate Thickness; 1-1/2" Plate Height; Straight; 0.56" Pin Diameter
Part #
604R/TR/3L
BDI #
24151910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/604R-TR-3L/p/24151910
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
604R
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
3 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 604R Chain Size; Riveted; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.31" Roller Width; 1/4" Plate Thickness; 1-1/2" Plate Height; Straight; 0.56" Pin Diameter
Roller Width
1.31 Inch | 33.274 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Pin Diameter
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

