https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-STD-D1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDd8aW1hZ2UvanBlZ3xhR1l3TDJoa1ppOHhNRE0wT0RjMU9ERXdOakUwTWk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmUkRGZlUxTmZNekF3ZURNd01DNXFjR2N8YzMzZTVjNTI0MDNjZGY2NWE1MDA5OGE1YzZkYmQ2Y2Q5MmRlNTE2ZTVjY2NkNWZlYjJiZTBkMzZmNmE1YmUyNQ
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-STD-D1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDd8aW1hZ2UvanBlZ3xhR1l3TDJoa1ppOHhNRE0wT0RjMU9ERXdOakUwTWk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmUkRGZlUxTmZNekF3ZURNd01DNXFjR2N8YzMzZTVjNTI0MDNjZGY2NWE1MDA5OGE1YzZkYmQ2Y2Q5MmRlNTE2ZTVjY2NkNWZlYjJiZTBkMzZmNmE1YmUyNQ
TSUBAKI
TSUBAKI
60AS D-1 C/L SC
TSUBAKI TSUBAKI
Description
60AS D-1 C/L SC CONNECTING LINK
Chain Link; 60AS Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60ASD1CL
BDI #
21852311
Details
28.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60AS-D-1-C-L-SC/p/21852311
Your Price
$ 28.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.041
EAN
0097039200006
Product Group - BDI
M02122
Chain Size
60AS
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With D1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 60AS Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh