Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

627R K-2 EVE 48P https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1MXxpbWFnZS9qcGVnfGFEazBMMmhqT0M4eE1ETTBPRGMyTVRBNE9EQXpNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmU3pKZk16QXdlRE13TUM1cWNHY3w3N2FlOTk5ZjNhY2UyODM3ZjcwZWVjOWUzNjQzOTFmOTEyNzFiNTFhNzQ5YmE3YmEwNTY1NmZjMmQ0NTY3OTNm
24256597 Roller Chains 

TSUBAKI TSUBAKI

627R K-2 EVE 48P

Description

627R K-2 EVE 48PT ROLLER CHAIN

Roller Chain; 627R Chain Size; Riveted; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1-1/4" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter

Part #

627R K-2 EVE 48P

BDI #
24256597

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
627R
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K2 Attachment | Attachment Spacing at Every 1 Link | 48 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 627R Chain Size; Riveted; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1-1/4" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter
Chain Pitch
6 Inch | 152.4 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.63 Inch | 16.002 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh