MORSE INDUSTRIAL
MORSE INDUSTRIAL
8-100H COT 10FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
8-100H COT 10FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Alloy Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Part #
322006
BDI #
340629
Details
167.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/8-100H-COT-10FT/p/340629
Your Price
$ 167.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.429
EAN
0662288455189
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Cottered
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
Specialty Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8-100HC 10FT
Manufacturer Internal Number
322006
Weight / LBS
3
Long Description
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Alloy Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.166 Inch | 29.616 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


