https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1M3xpbWFnZS9qcGVnfGFHWTVMMmhtWWk4eE1EYzJPVFkzTVRneE5URTVPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxcERYek13TUhnek1EQXVhbkJufDY2NTBlYWE5MWZjZTg3YWUyNjE5MTNmZjRkMmU4MWMyYzMzZDNkOWFmOTcxMzU4OTdjMzA2MTk3MTNiYjJiODY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1M3xpbWFnZS9qcGVnfGFHWTVMMmhtWWk4eE1EYzJPVFkzTVRneE5URTVPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxcERYek13TUhnek1EQXVhbkJufDY2NTBlYWE5MWZjZTg3YWUyNjE5MTNmZjRkMmU4MWMyYzMzZDNkOWFmOTcxMzU4OTdjMzA2MTk3MTNiYjJiODY
TSUBAKI
TSUBAKI
80-3NEP RIV 10FT
TSUBAKI TSUBAKI
Description
80-3NEP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80-3NEP RIV 10FT
BDI #
22372961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-3NEP-RIV-10FT/p/22372961
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.45
EAN
0097039582911
Product Group - BDI
M02290
Chain Size
80-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Neptune Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
80-3NTRB
Weight / LBS
5.4
Long Description
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

