https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OHxpbWFnZS9qcGVnfGFHSTNMMmhtWVM4eE1EYzNNRE13TkRNek5Ua3dNaTlKVGtSWVdGaERTRTVNUzFoZlQweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDZjYjk5NWYwMGE0ZjhiMTMzOTQ3ZjM1OGM5NThkMjIxODgyNDAwNDU0MzFiY2YwNjE5OTIzZjk1MGE0MmMyNGM
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OHxpbWFnZS9qcGVnfGFHSTNMMmhtWVM4eE1EYzNNRE13TkRNek5Ua3dNaTlKVGtSWVdGaERTRTVNUzFoZlQweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDZjYjk5NWYwMGE0ZjhiMTMzOTQ3ZjM1OGM5NThkMjIxODgyNDAwNDU0MzFiY2YwNjE5OTIzZjk1MGE0MmMyNGM
RENOLD
RENOLD
80-5 O/L
RENOLD RENOLD
Description
80-5 O/L OFFSET LINK ; RIVETED TYPE
Chain Link; 80-5 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Part #
80A5S12I
BDI #
17281719
Details
153.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-5-O-L/p/17281719
Your Price
$ 153.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.34
EAN
6623900539438
Product Group - BDI
M02122
Chain Size
80-5
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.75
Long Description
Chain Link; 80-5 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

