https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-ARMOR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2M3xpbWFnZS9qcGVnfGFESTRMMmcyT0M4eE1ESTVOekl3TWpJeE1qZzVOQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwRlNUVTlTWHpNd01IZ3pNREF1YW5CbnxmYTk1ZGU4ODQ4MmQyYmY5NmRmOTYyYjFiZTM5MGY4OTFjYjY0MDhjNWJjYTI4Y2Y3M2FkMzNhYTE1NDllMjhk
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-ARMOR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2M3xpbWFnZS9qcGVnfGFESTRMMmcyT0M4eE1ESTVOekl3TWpJeE1qZzVOQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwRlNUVTlTWHpNd01IZ3pNREF1YW5CbnxmYTk1ZGU4ODQ4MmQyYmY5NmRmOTYyYjFiZTM5MGY4OTFjYjY0MDhjNWJjYTI4Y2Y3M2FkMzNhYTE1NDllMjhk
ALLIED LOCKE
ALLIED LOCKE
80 AC N08385
ALLIED LOCKE ALLIED LOCKE
Description
80 AC N08385 ARMOR COAT CHAIN ; 80 ANSI 1" PITCH 1 STRAND
Roller Chain; 80 Chain Size; Riveted; 1" Pitch; 710 Pitches; Standard; 1 Strand; Armor Coated Carbon Steel; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; 0.312" Pin Diameter; Curved Plate
Part #
80 AC N08385
BDI #
25163674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-AC-N08385/p/25163674
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://chains.alliedlocke.com
Product Detail
Roller Chain
Product Specification
80 Chain Size; Riveted; 1" Pitch; 710 Pitches; Standard; 1 Strand; Armor Coated Carbon Steel; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; 0.312" Pin Diameter; Curved Plate
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Pitch; 710 Pitches; Standard; 1 Strand; Armor Coated Carbon Steel; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; 0.312" Pin Diameter; Curved Plate
