https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
DRIVES
DRIVES
80 O/L
DRIVES DRIVES
Description
80 O/L OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
DRV-80-1 DOFF LINK
BDI #
300811
Details
18.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-O-L/p/300811
Your Price
$ 18.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.078
EAN
0642051007142
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
80-1 D/OFF LINK 15/BOX
Weight / LBS
0.17
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Roller Width
0.627 Inch | 15.926 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

