TSUBAKI
TSUBAKI
80DX RIV 10FT
TSUBAKI TSUBAKI
Description
80DX RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 39/64" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80DX RIV 10FT
BDI #
22380678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80DX-RIV-10FT/p/22380678
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.81
EAN
0097039852229
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sealed
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
80DXRB
Manufacturer Internal Number
RC80DXRB
Weight / LBS
1.86
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 39/64" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Width
0.609 Inch | 15.469 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



