![80K26LRB](/medias/INDUSTCHNXXX-1-COT-STD-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjF8aW1hZ2UvanBlZ3xhR0l3TDJneU5DOHhNRE0wT0RjMk5EazROelF5TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMHN5WHpNd01IZ3pNREF1YW5Cbnw5ZWNmNzViMmYyNDc4NzU3ODRiNTE5ZjIzNThiNTM1MWY0NWNlZDljMmNkMjRhZjk2ODQ4MzBlYWU1ODgzOWI1)
![80K26LRB](/medias/INDUSTCHNXXX-1-COT-STD-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjF8aW1hZ2UvanBlZ3xhR0l3TDJneU5DOHhNRE0wT0RjMk5EazROelF5TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMHN5WHpNd01IZ3pNREF1YW5Cbnw5ZWNmNzViMmYyNDc4NzU3ODRiNTE5ZjIzNThiNTM1MWY0NWNlZDljMmNkMjRhZjk2ODQ4MzBlYWU1ODgzOWI1)
TSUBAKI
TSUBAKI
80K26LRB
TSUBAKI TSUBAKI
Description
80K26LRB ; ROLLER CHAIN
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80K26LRB
BDI #
25162882
Details
89.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80K26LRB/p/25162882
Your Price
$ 89.18 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
With K2 Attachment | Attachment Spacing at Every 6 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh