https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRGswTDJoaE5TOHhNREl5T0RJek56QXdPRGt5Tmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnxlZTJkMWYwM2EyMTI1YTVlMWNlNDE2NTg1NWY4NGY0OTU4ODhlMjhhYjU2OGNmNzY2MWVjNzhlN2E2ZjM2ZWYx
TSUBAKI
TSUBAKI
80NP RIV 10FT
TSUBAKI TSUBAKI
Description
80NP RIV 10FT CHAIN ; 1" PITCH 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80NPRB
BDI #
904486
Details
83.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80NP-RIV-10FT/p/904486
Your Price
$ 83.16 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.77
EAN
0097039185556
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh