https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjJ8aW1hZ2UvanBlZ3xhRGRqTDJoak55OHhNRE0wTnpJME9URTNNalV4TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58ZDMzM2M5MzY0MmM4ZTBiZjU3NjM3Njg3ZjkxYjU3ODM2ODc1NmIxMWNiYTBkNTNmZWRlZWI2YTJlOTBhYzJmYg
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjJ8aW1hZ2UvanBlZ3xhRGRqTDJoak55OHhNRE0wTnpJME9URTNNalV4TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58ZDMzM2M5MzY0MmM4ZTBiZjU3NjM3Njg3ZjkxYjU3ODM2ODc1NmIxMWNiYTBkNTNmZWRlZWI2YTJlOTBhYzJmYg
TSUBAKI
TSUBAKI
80SS LOT C/L CP
TSUBAKI TSUBAKI
Description
80SS LOT C/L CP CONNECTING LINK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80SS LOT C/L CP
BDI #
22379420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80SS-LOT-C-L-CP/p/22379420
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.064
EAN
0097039429704
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant | High Speed
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

