https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
RENOLD
RENOLD
81X RIV 10FT
RENOLD RENOLD
Description
81X RIV 10FT ROLLER CHAIN
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 7/16" Pin Diameter
Part #
81XX10FT
BDI #
19304008
Details
46.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81X-RIV-10FT/p/19304008
Your Price
$ 46.29 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
11.277
EAN
6623901679294
Product Group - BDI
M02290
Chain Size
81X
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
2.4
Long Description
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 7/16" Pin Diameter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Roller Width
1.062 Inch | 26.975 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

