Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81XH CP C/L PF https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
19304004 Roller Chains 

RENOLD RENOLD

81XH CP C/L PF

Description

81XH CP C/L PF CONNECTING LINK

Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/16" Plate Thickness; 1.265" Plate Height; Straight; 7/16" Pin Diameter

Part #

81XHS58I

BDI #
19304004

Details

52.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.336
EAN
6623901679263
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/16" Plate Thickness; 1.265" Plate Height; Straight; 7/16" Pin Diameter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Plate Thickness
0.313 Inch | 7.95 Millimeter
Roller Width
1.062 Inch | 26.975 Millimeter
Plate Height
1.265 Inch | 32.131 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh