https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
RENOLD
RENOLD
81XH RIV 10FT
RENOLD RENOLD
Description
81XH RIV 10FT CONVEYOR CHAIN
Conveying Chain; 81X Chain Size; Riveted; 66.27MM Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 23.012MM Roller Diameter; 26.975MM Roller Width; 7.95MM Plate Thickness; 32.131MM Plate Height; Straight; 11.125MM Pin Diameter
Part #
81XHX10FT
BDI #
19304005
Details
93.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81XH-RIV-10FT/p/19304005
Your Price
$ 93.60 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
EAN
6623901679270
Product Group - BDI
M02290
Chain Size
81X
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Standard
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Long Description
Conveying Chain; 81X Chain Size; Riveted; 66.27MM Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 23.012MM Roller Diameter; 26.975MM Roller Width; 7.95MM Plate Thickness; 32.131MM Plate Height; Straight; 11.125MM Pin Diameter
Plate Height
1.265 Inch | 32.131 Millimeter
Roller Width
1.062 Inch | 26.975 Millimeter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Chain Pitch
2.609 Inch | 66.27 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Plate Thickness
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

