Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81XH RIV SD 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
19304864 Roller Chains 

RENOLD RENOLD

81XH RIV SD 10FT

Description

81XH RIV SD 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE

Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.905" Roller Diameter; 1-1/16" Roller Width; 5/32" Plate Thickness; 1.265" Plate Height; Curved; 0.437" Pin Diameter

Part #

SD81XHX10FT

BDI #
19304864

Details

30.61 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.61 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.159
EAN
6623901384952
Product Group - BDI
M02290
Chain Size
81X
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
0.454
Long Description
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.905" Roller Diameter; 1-1/16" Roller Width; 5/32" Plate Thickness; 1.265" Plate Height; Curved; 0.437" Pin Diameter
Plate Height
1.265 Inch | 32.131 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
1.063 Inch | 27 Millimeter
Roller Diameter
0.905 Inch | 22.987 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh