

MAXCO CHAIN
MAXCO CHAIN
81XHS RIV MAX 10FT BOX
MAXCO CHAIN MAXCO CHAIN
Description
81XHS RIV MAX 10FT BOX CHAIN ; 10FT/BOX
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.062" Roller Width; 0.312" Plate Thickness; 1.264" Plate Height; Straight; 0.437" Pin Diameter
Part #
81XHSMAXRB
BDI #
454946
Details
58.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81XHS-RIV-MAX-10FT-BOX/p/454946
Your Price
$ 58.78 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.09
EAN
0821002035834
Product Group - BDI
M02310
Chain Size
81X
Basic Construction
Riveted
Component
Chain
Chain Series
Extra Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.062" Roller Width; 0.312" Plate Thickness; 1.264" Plate Height; Straight; 0.437" Pin Diameter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Plate Height
1.264 Inch | 32.106 Millimeter
Roller Width
1.062 Inch | 26.975 Millimeter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh