Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

863SS-BC https://www.bdiexpress.com/medias/INDREXCHAINX-CL-843-1844-843SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDJ8aW1hZ2UvanBlZ3xhRGhqTDJnM05TOHhNRGMyT1RrME56STVOVGMzTkM5SlRrUlNSVmhEU0VGSlRsaGZRMHhmT0RRelh6RTRORFJmT0RRelUxTmZNekF3ZURNd01DNXFjR2N8Y2FmZDgzNGM5ZjE5ZmVmYzgzZTRiYTI4MGQ1YWNjMTg5Mjg4NmI2MDA0Yzg1N2UwN2U5NDBiYmJiNWI2OTRlMA
18621244 Roller Chains 

REXNORD REXNORD

863SS-BC

Description

863SS-BC TABLETOP CHAIN ; POR 0.75" PITCH SS BASE

Roller Chain; 863SS Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Stainless Steel; Straight | Curved; 0.23" Pin Diameter

Part #

9020124

BDI #
18621244

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.409
EAN
0698210836429
Product Group - BDI
M00330
Chain Size
863SS
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Stainless Steel
Internal Special Features
No
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Stainless Steel
Plate Shape
Straight | Curved
Other Features
Straight Running | For 863 TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10147942
Weight / LBS
0.06
Long Description
Roller Chain; 863SS Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Stainless Steel; Straight | Curved; 0.23" Pin Diameter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh