https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-LM-SS-K1-2SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDN8aW1hZ2UvanBlZ3xhRFZsTDJnek9DOHhNRFF6TWpFNU1UVTJNVGMxT0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlRFMWZVMU5mU3pGZk1sTlFYek13TUhnek1EQXVhbkJufDAyYmEwODc1YmNjOTI3YmFmOTZkYjI4MmE4Y2I0ZTI4YzI2N2I4YzYyMWQwNGY0OWQ3YjlhZWM5ODhmNjQwNmI
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-LM-SS-K1-2SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDN8aW1hZ2UvanBlZ3xhRFZsTDJnek9DOHhNRFF6TWpFNU1UVTJNVGMxT0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlRFMWZVMU5mU3pGZk1sTlFYek13TUhnek1EQXVhbkJufDAyYmEwODc1YmNjOTI3YmFmOTZkYjI4MmE4Y2I0ZTI4YzI2N2I4YzYyMWQwNGY0OWQ3YjlhZWM5ODhmNjQwNmI
TSUBAKI
TSUBAKI
89-R W/K1 AT EV 2ND PT X 150P 50FT
TSUBAKI TSUBAKI
Description
89-R W/K1 AT EV 2ND PT X 150P 50FT ; ROLLER CHAIN
Roller Chain; 89R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
Part #
89RK22L150P
BDI #
25881142
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/89-R-W-K1-AT-EV-2ND-PT-X-150P-50FT/p/25881142
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
89R
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K-1 Attachment | Attachment Spacing at Every 2 Links | 150 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 89R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Roller Width
1.31 Inch | 33.274 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Pin Diameter
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


