https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFHRTFMMmhoTkM4eE1EVXdOams0T0RjeE5qQTJNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmTXpBd2VETXdNQzVxY0djfGI3OTEwN2ZhZDU0ZDI3ZTFhMjI5OWU4YzVhNjhiNTE1NGFlZTkyODY2MjdjMzYzZTMzMjAyZjUwOTIyNzFiNzI
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFHRTFMMmhoTkM4eE1EVXdOams0T0RjeE5qQTJNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmTXpBd2VETXdNQzVxY0djfGI3OTEwN2ZhZDU0ZDI3ZTFhMjI5OWU4YzVhNjhiNTE1NGFlZTkyODY2MjdjMzYzZTMzMjAyZjUwOTIyNzFiNzI
TSUBAKI
TSUBAKI
95R COTTER 30P
TSUBAKI TSUBAKI
Description
95R COTTER 30PT RLR CONVEYOR PLAIN CHAIN ; 4" PITCH
Roller Chain; 95R Chain Size; Cottered; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
95R COTTER 30P
BDI #
21564645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/95R-COTTER-30P/p/21564645
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
95R
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
30 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 95R Chain Size; Cottered; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.12 Inch | 28.448 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

