https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-A1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NXxpbWFnZS9qcGVnfGFEQmtMMmcxTXk4eE1ETTBPRGMyT0RBMk56WXhOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmUVRGZk16QXdlRE13TUM1cWNHY3xkYmUwOTYwMWIxMWVhOWVhMWY4ZGM5OTIxZWEzODg3NzdkMWZkMTM3MTM5YzkyZGFmMzViZmJhMTY2NmQ2OTZm
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-A1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NXxpbWFnZS9qcGVnfGFEQmtMMmcxTXk4eE1ETTBPRGMyT0RBMk56WXhOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmUVRGZk16QXdlRE13TUM1cWNHY3xkYmUwOTYwMWIxMWVhOWVhMWY4ZGM5OTIxZWEzODg3NzdkMWZkMTM3MTM5YzkyZGFmMzViZmJhMTY2NmQ2OTZm
TSUBAKI
TSUBAKI
95RA11-2L
TSUBAKI TSUBAKI
Description
95RA11-2L ; POR ROLLER CONVEYOR CHAIN
Roller Chain; 95R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
95RA11-2L
BDI #
26396115
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/95RA11-2L/p/26396115
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
95R
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With A1 Attachment | Attachment Spacing at Every 2 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 95R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
1.12 Inch | 28.448 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

