https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY
RENOLD
RENOLD
A2050 RIV 10FT
RENOLD RENOLD
Description
A2050 RIV 10FT ROLLER CHAIN
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
A2050X10FT
BDI #
19304016
Details
32.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2050-RIV-10FT/p/19304016
Your Price
$ 32.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.213
EAN
6623900001140
Product Group - BDI
M02290
Chain Size
2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.47
Long Description
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.37 Inch | 9.4 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

