https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-DPDRV-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTZ8aW1hZ2UvanBlZ3xhRFppTDJneU1DOHhNRE0wT0RjMk9UTXhNamM1T0M5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOUVVRVJTVmw5VFZGSmZNekF3ZURNd01DNXFjR2N8ZmRmMjk4YTBhMjAxN2IxNWQzNGJlNTkzMjI3YzI3MjdjNjM3NmIwNjM2MjcyYzE0YTNjNzJkMTA1MjM2MjIwYw
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-DPDRV-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTZ8aW1hZ2UvanBlZ3xhRFppTDJneU1DOHhNRE0wT0RjMk9UTXhNamM1T0M5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOUVVRVJTVmw5VFZGSmZNekF3ZURNd01DNXFjR2N8ZmRmMjk4YTBhMjAxN2IxNWQzNGJlNTkzMjI3YzI3MjdjNjM3NmIwNjM2MjcyYzE0YTNjNzJkMTA1MjM2MjIwYw
TSUBAKI
TSUBAKI
A2050NP S/C C/L 1.81IN WIDE
TSUBAKI TSUBAKI
Description
A2050NP S/C C/L 1.81IN WIDE CON LINK ; 50 ANSI 1.25" CHAIN PITCH NICKEL-PLATED
Chain Link; A2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
A2050NP S/C C/L 1.81IN WIDE
BDI #
21462961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2050NP-S-C-C-L-1-81IN-WIDE/p/21462961
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
3.18
Product Group - BDI
M02122
Chain Size
A2050
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; A2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

