https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHTXhMMmc1TVM4eE1ESXlPREkxTURReE1UQXpPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NDI5OGExMGIwNGNlYWQzYjRkMzc2YjQ4OTM3MDRmNmY1MjI4ZTk0NjM1MGMzMTJhMDAyM2U0ZjFhZjU2Y2M2Nw
                
                https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHTXhMMmc1TVM4eE1ESXlPREkxTURReE1UQXpPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NDI5OGExMGIwNGNlYWQzYjRkMzc2YjQ4OTM3MDRmNmY1MjI4ZTk0NjM1MGMzMTJhMDAyM2U0ZjFhZjU2Y2M2Nw
                
					
						
									DIAMOND CHAIN
								DIAMOND CHAIN
							
						
					A620 R/L
				 
				DIAMOND CHAIN DIAMOND CHAIN
Description
						
                            
								A620 R/L CHAIN ROLLER LINK ; POR NON RETURNABLE
Chain Link; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
                         	Part #
	                    
	                      	A620 R/L
							BDI #
						
	                      	22606132
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A620-R-L/p/22606132
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151609
					Weight / Kilogram
				0.19
					EAN
				0716647454433
					Product Group - BDI
				M02122
					Chain Size
				
					A620
			Basic Construction
				
					Riveted
			Component
				
					Roller Link
			Chain Series
				
					Conveyor
			Number of Strands
				
					1
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					EA
			Order in Multiples of
				
					1
			Minimum Order Quantity
				
					1
			Plate Shape
				
					Straight
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.90.00.00
			Noun
				
					Link
			Keyword String
				
					Chain
			Manufacturer URL
				
					https://diamondchain.com
			Long Description
				
					Chain Link; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
			Plate Thickness
				
					0.125 Inch | 3.175 Millimeter
			Chain Pitch
				
					1.654 Inch | 42.012 Millimeter
			Roller Width
				
					0.984 Inch | 24.994 Millimeter
			Roller Diameter
				
					0.696 Inch | 17.678 Millimeter
			Plate Height
				
					0.795 Inch | 20.193 Millimeter
			Pin Diameter
				
					0.283 Inch | 7.188 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh