https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
                
                https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
                
					
						
									DRIVES
								DRIVES
							
						
					A620 RIV 10FT
				 
				DRIVES DRIVES
Description
						
                            
								A620 RIV 10FT ROLLER CHAIN ; NON RETURNABLE COIL BOXED 10FT/BOX
Roller Chain; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
                         	Part #
	                    
	                      	A620 RIV 10FT
							BDI #
						
	                      	300106
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A620-RIV-10FT/p/300106
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151603
					Weight / Kilogram
				0.635
					EAN
				0642051023456
					Product Group - BDI
				M02290
					Chain Size
				
					A620
			Basic Construction
				
					Riveted
			Component
				
					Chain
			Chain Series
				
					Conveyor
			Number of Strands
				
					1
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					FT
			Order in Multiples of
				
					10
			Minimum Order Quantity
				
					10
			Plate Shape
				
					Straight
			Other Features
				
					Agricultural Chain
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.12.00.80
			Noun
				
					Chain
			Keyword String
				
					Conveying
			Manufacturer URL
				
					https://www.driveschain.com
			Weight / LBS
				
					0.634
			Long Description
				
					Roller Chain; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
			Roller Diameter
				
					0.696 Inch | 17.678 Millimeter
			Plate Height
				
					0.75 Inch | 19.05 Millimeter
			Pin Diameter
				
					0.281 Inch | 7.137 Millimeter
			Roller Width
				
					0.987 Inch | 25.07 Millimeter
			Chain Pitch
				
					1.654 Inch | 42.012 Millimeter
			Plate Thickness
				
					0.12 Inch | 3.048 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh