https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X2-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNHxpbWFnZS9qcGVnfGFHTTJMMmcwTnk4eE1EQXlPRFUwT1RZd016TTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3lYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3wzZGJhNThjYmJmZTUxNThhNTA4NzM3Nzc4NjM3MjlkZGE3YzEyMDM4NDc2MTFlODBhNTljNjIzZTFlODA3Nzk0
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X2-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNHxpbWFnZS9qcGVnfGFHTTJMMmcwTnk4eE1EQXlPRFUwT1RZd016TTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3lYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3wzZGJhNThjYmJmZTUxNThhNTA4NzM3Nzc4NjM3MjlkZGE3YzEyMDM4NDc2MTFlODBhNTljNjIzZTFlODA3Nzk0
TSUBAKI
TSUBAKI
AL1022-RP
TSUBAKI TSUBAKI
Description
AL1022RB LEAF CHAIN ; POR
Roller Chain; AL1022 Chain Size; Riveted 2X2 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 5/32" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Part #
AL1022RB
BDI #
904098
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL1022-RP/p/904098
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.817
EAN
0696223004088
Product Group - BDI
M02122
Chain Size
AL1022
Basic Construction
Riveted 2X2 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; AL1022 Chain Size; Riveted 2X2 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 5/32" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
1.024 Inch | 26.01 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.373 Inch | 9.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

