TSUBAKI
TSUBAKI
AL1088-PL
TSUBAKI TSUBAKI
Description
AL1088-PL PIN LINK
Chain Link; AL1088-4 Chain Size; Riveted 8X8 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 4 Strand; Steel; Leaf; 5/32" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Part #
AL1088PL
BDI #
904109
Details
41.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL1088-PL/p/904109
Your Price
$ 41.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.26
EAN
0097039178831
Product Group - BDI
M02122
Chain Size
AL1088-4
Basic Construction
Riveted 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
4
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; AL1088-4 Chain Size; Riveted 8X8 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 4 Strand; Steel; Leaf; 5/32" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
1.024 Inch | 26.01 Millimeter
Pin Diameter
0.373 Inch | 9.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


