Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL1222-CL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2X2-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5MXxpbWFnZS9qcGVnfGFEWm1MMmc1TWk4NU5EY3pNamN4TnpreE5qUTJMbXB3Wnd8ZDA3ZTVjM2E4NTZjMzc3NDFiNzE0MTNiZmY5YjUwN2YyNmJhMGYzNmFiNTkzMzgwZjZhNmEyNjAwZGM5Y2Q4Yw
904111 Roller Chains 

TSUBAKI TSUBAKI

AL1222-CL

Description

AL1222-CL CONNECTOR LINK ; 1-1/2" PITCH 2X2 PLATE SPACING CONNECTOR

Chain Link; AL1222 Chain Size; Cottered 2X2 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.189" Plate Thickness; 1.228" Plate Height; Curved; 0.437" Pin Diameter

Part #

AL1222CL

BDI #
904111

Details

29.21 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.136
EAN
0097039178862
Product Group - BDI
M02122
Chain Size
AL1222
Basic Construction
Cottered 2X2 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
AL1222CL
Weight / LBS
0.299
Long Description
Chain Link; AL1222 Chain Size; Cottered 2X2 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.189" Plate Thickness; 1.228" Plate Height; Curved; 0.437" Pin Diameter
Plate Height
1.228 Inch | 31.191 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh